FACOM

FACOM Crowbar - 1260.70 - L=710mm hexagon 23mm

  • ERIKS:23446139
  • Manufacturer:3148512259053
Image 1
-Forged, one flat end and one nail-claw, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Save to list

€36.58/ pieceexcl. VAT

€44.26incl. VAT

7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1260
Type
Crowbars
Length
710 mm
Diameter
23 mm
Weight
1140 g