Products
Brands
About Eriks
Customer service
BE - English
Home
Slice bar type 9704
Slice bar type 9704
Design: Made of tempered steel C 45, painted black, with a round body.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Crowbars
2
Length [mm]
1500
1
2000
1
Log in to see your specific pricing.
Log in
2
of
Slice bar type 9704
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Crowbar curved 2000mm
Crowbars
2000
11000
€92.28
/
piece
Crowbar curved 1500mm
Crowbars
1500
8250
€47.28
/
piece
Log in