FACOM

FACOM Crowbar - 268.3 - extra curved, with round - 16x450mm

  • ERIKS:23445495
  • Manufacturer:3148511621707
Image 1
-Forged, one spindle end and one wide and slim pallet end, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Save to list

€33.46/ pieceexcl. VAT

€40.49incl. VAT

36 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
268
Type
Crowbars
Length
450 mm
Diameter
16 mm
Weight
670 g