FACOM

FACOM Crowbar - 269 - with crook beak round 18x400mm

  • ERIKS:23445497
  • Manufacturer:3148511623008
Image 1
-Forged, one spindle end and one wide and slim pallet end, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Save to list

€22.28/ pieceexcl. VAT

€26.96incl. VAT

12 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
269
Type
Crowbars
Length
400 mm
Diameter
18 mm
Weight
590 g