

€71.77/ pieceexcl. VAT
€86.84incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 137-600 |
Type | Bending bar |
Type | Crowbars |
Length | 600 mm |
Diameter | 20 mm |
Weight | 1305 g |
Material | Vanadium steel |
Colour | Yellow |
With straight cutting edge | No |
With curved cutting edge | No |
With point | Yes |
With claw | No |
With ball head | No |