FACOM

FACOM Crowbar - 1260.50 - L=495mm hexagon 18mm

  • ERIKS:23446138
  • Manufacturer:3148512259039
Image 1
-Forged, one flat end and one nail-claw, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Save to list

€27.12/ pieceexcl. VAT

€32.82incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1260
Type
Crowbars
Length
495 mm
Diameter
18 mm
Weight
920 g
Alternatives
Product Image

FORMAT Nail extractor hex. 500x18mm

  • Eriks:23077343
  • Manufacturer:4317784346634

€14.95/ pieceexcl. VAT

€18.09incl. VAT

Estimated delivery date - 16/11/2026