BAHCO

BAHCO KOEVOET 3680 400 MM

  • ERIKS:23077257
  • Manufacturer:7314151075835
Image 1
Image 2
Image 1
Image 2
Save to list

€54.49/ pieceexcl. VAT

€65.93incl. VAT

22 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
3680
Type
Flat Head Pinch Bars with Flat Shank
Type
Crowbars
Length
400 mm
Diameter
14 mm
Weight
510 g