Products
Brands
About Eriks
Customer service
BE - English
Home
Bending bar type 137-600
Bending bar type 137-600
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Crowbars
1
Length [mm]
600
1
Material
Vanadium steel
1
Log in to see your specific pricing.
Log in
1
of
Bending bar type 137-600
Product
Type
Length [mm]
Diameter [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Diameter [mm]
Available
Price
excl. VAT
137-600 Bending bar 600 mm
Crowbars
600
20
€71.77
/
piece
Log in