Products
Brands
About Eriks
Customer service
BE - English
Home
Non-recoiling hammers with int...
Non-recoiling hammers with interchangeable heads type no. 212A SLS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Non-recoiling hammers with interchangeable heads type no. 212A SLS
Product
Weight [g]
Diameter [mm]
Available
Price
excl. VAT
Product
Weight [g]
Diameter [mm]
Available
Price
excl. VAT
Dead blow Sledge hammer 212A.40SLS 40mm verwisselbare doppen
€79.04
/
piece
Dead blow Sledge hammer 212A.35SLS 35mm verwisselbare doppen
€72.08
/
piece
Log in