FACOM

FACOM Sledge hammer - 1262H.150 - Mallet 1,5kg

  • ERIKS:23448965
  • Manufacturer:3148517724655
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€27.95/ pieceexcl. VAT

€33.82incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1262H
Weight
1.5 g
Length
248 mm
Alternatives

€23.69/ pieceexcl. VAT

€28.66incl. VAT

Estimated delivery date - 23/11/2026