FACOM

FACOM Bench hammer - 200H.36 - Riveting engineers hammer 35mm

  • ERIKS:23448725
  • Manufacturer:3148517495814
Image 1
200H - RIVETING ENGINEERS HAMMERS
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€13.56/ pieceexcl. VAT

€16.41incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
725 g
Diameter
35 mm
Material stick
Wood