Products
Brands
About Eriks
Customer service
BE - English
Home
Club hammer type no. 1262H
Club hammer type no. 1262H
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Weight [g]
1
1
1.25
1
1.5
1
Log in to see your specific pricing.
Log in
3
of
Club hammer type no. 1262H
Product
Weight [g]
Length [mm]
Available
Price
excl. VAT
Product
Weight [g]
Length [mm]
Available
Price
excl. VAT
Sledge hammer - 1262H.150 - Mallet 1,5kg
1.5
248
€27.95
/
piece
Sledge hammer - 1262H.125 - Mallet 1,25kg
1.25
254
€25.83
/
piece
Sledge hammer - 1262H.100 - Mallet 1kg
1
245
€24.21
/
piece
Log in