FACOM

FACOM Hammer - EC.40 - Polyamide head for hammers with interchangeable head 40mm

  • ERIKS:23442860
  • Manufacturer:3148510224404
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€12.11/ pieceexcl. VAT

€14.65incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EC
Diameter
40 mm