FORMAT

FORMAT Rubber composite hammer size 4A 90mm black

  • ERIKS:23076281
  • Manufacturer:4317784094429
Image 1
Rubber composite hammerDesign: DIN 5128-90, made ​​of special rubber, hard quality (90 Shore), with ash handle .
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
90 mm
Material stick
Wood