Products
Brands
About Eriks
Customer service
BE - English
Home
Mallets
Mallets
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
FACOM
1
PEDDINGHAUS
1
Diameter [mm]
76
1
Log in to see your specific pricing.
Log in
2
Products showing for
Mallets
FACOM BS Hammer Slats frette 50 mm 209.50
Eriks
:
13615296
Manufacturer:
209.50
See all variants
€36.16
/ piece
excl. VAT
€43.75
incl. VAT
Estimated delivery date - 25/11/2026
Add
PEDDINGHAUS Peddinghaus 0380 rohhouthamer 76mm
Eriks
:
12359538
Manufacturer:
0380076201
Diameter:
76 mm
See all variants
€118.76
/ piece
excl. VAT
€143.70
incl. VAT
Estimated delivery date - 30/11/2026
Add
Log in