• 351
  • 184
  • 906
  • 1
  • 1481
  • 166
  • 19
  • 36
  • 35
  • 5
  • 12
  • 12
  • 11
  • 1
19348 Products showing for PPE
Product Image

3M Auraâ„¢ particulate respirator, FFP3, valved, 9332+

  • Eriks:23581509
  • Manufacturer:7100101249
  • Size:One size
  • Nominal protection factor (NPF):50
  • Packaging:Box with 10 pieces

€5.58/ pieceexcl. VAT

€6.75incl. VAT

607 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

3M PELTORâ„¢ Optimeâ„¢ III earmuffs, black/red, headband, H540A-411-SV

  • Eriks:23572699
  • Manufacturer:7000039622
  • Model:H540A
  • SNR:35 dB
  • Carrying type:Over-the-head

€29.30/ pieceexcl. VAT

€35.45incl. VAT

31 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

Estimated delivery date - 24/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

3M Particulate filter, P2 r, 2125

  • Eriks:23022810
  • Manufacturer:7100015050
  • Filter type:P2 R
  • Filter class:P2 R
  • Other indications:1SP-A-009-S-SAEAA-B-N-13-0-N

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

Estimated delivery date - 24/11/2026
Product Image

3M Reusable half face mask, large, 7503

  • Eriks:23022660
  • Manufacturer:7000104178
  • Model:Half face
  • Size:L

€45.38/ pieceexcl. VAT

€54.91incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€39.70/ pairexcl. VAT

€48.04incl. VAT

Estimated delivery date - 24/11/2026

€39.70/ pairexcl. VAT

€48.04incl. VAT

Estimated delivery date - 24/11/2026

€39.70/ pairexcl. VAT

€48.04incl. VAT

Estimated delivery date - 24/11/2026

€90.81/ pairexcl. VAT

€109.88incl. VAT

Estimated delivery date - 24/11/2026
Product Image

3M PELTORâ„¢ Optimeâ„¢ i earmuffs, yellow, headband, H510A-401-GU

  • Eriks:23429971
  • Manufacturer:7000039616
  • Model:H510A
  • SNR:27 dB
  • Carrying type:Headband

€20.33/ pieceexcl. VAT

€24.60incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

3M Reusable full face mask, small, 6700

  • Eriks:23581395
  • Manufacturer:7100015974
  • Model:Full face mask
  • Size:S

€164.96/ pieceexcl. VAT

€199.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€28.07/ pieceexcl. VAT

€33.96incl. VAT

Sold per: 32Min. order: 32

Estimated delivery date - 18/11/2026
Product Image

3M PELTORâ„¢ earmuffs, yellow, headband, X2A

  • Eriks:12531315
  • Manufacturer:7000103989
  • Model:X2A
  • SNR:31 dB
  • Carrying type:Over-the-head

€32.37/ pieceexcl. VAT

€39.17incl. VAT

Sold per: 10Min. order: 10

15 In stock - Estimated delivery date 13/11/2026
Product Image

3M Particulate respirator, FFP1, valved, 8812

  • Eriks:12346221
  • Manufacturer:7000006980
  • Protection class:FFP1
  • Nominal protection factor (NPF):4
  • Assigned protection factor:4

€2.15/ pieceexcl. VAT

€2.60incl. VAT

Sold per: 10Min. order: 10

180 In stock - Estimated delivery date 13/11/2026
Product Image

3M Particulate respirator, FFP2, valved, 8822

  • Eriks:23022470
  • Manufacturer:7100101091
  • Protection class:FFP2
  • Assigned protection factor:10
  • Nominal protection factor (NPF):12

€2.42/ pieceexcl. VAT

€2.93incl. VAT

Sold per: 10Min. order: 10

180 In stock - Estimated delivery date 13/11/2026
Product Image

3M Versafloâ„¢ faceshield with comfort faceseal, M-206

  • Eriks:13581571
  • Manufacturer:7100140471
  • Model:M-206
  • Material:Polyethylene
  • Norm:EN 166:2001

€284.74/ pieceexcl. VAT

€344.54incl. VAT

Estimated delivery date - 24/11/2026

€116.68/ pairexcl. VAT

€141.18incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€2.13/ pairexcl. VAT

€2.58incl. VAT

Sold per: 50Min. order: 50

459 In stock - Estimated delivery date 13/11/2026