3M

3M PELTOR™ Optime™ III earmuffs, black/red, headband, H540A-411-SV

  • ERIKS:23572699
  • Manufacturer:4046719386918
Image 1
Image 2
Image 1
Image 2
3M™ PELTOR™ Optime™ III Earmuffs are our high performance hearing protectors for use in extremely loud environments, reducing noise levels by up to 34 dB. They have a double casing that minimises resonance and comfortable soft, wide cushions to decrease pressure around the ears. Available in headband, neckband, helmet attached and Hi-Viz green models.
Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 34 dB. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works. Created with a double-casing technology that minimises resonance in the holder casing that results in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer. The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.
Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 34 dB. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works. Created with a double-casing technology that minimises resonance in the holder casing that results in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer. The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.
Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

31 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™ Optime™ III
Type
H540
Model
H540A
SNR
35 dB
Carrying type
Over-the-head
EN standard
EN352-1
Colour
Red / Black
Adjustable
Yes
Replaceable cushions
Yes