




€284.74/ pieceexcl. VAT
€344.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | M |
Type | Faceshield |
Model | M-206 |
Material | Polyethylene |
Approvals | CE |
Colour | Light grey |
Weight | 591 |
With headband | No |
With chin protection | No |
Folding | No |
Condensation ring | No |
Loose glass | No |
Arc fault tested | No |