3M

3M Reusable half face mask, large, 7503

  • ERIKS:23022660
  • Manufacturer:4046719790715
Image 1
Image 2
Image 1
Image 2
3M™ Half Facepiece Reusable Respirator 7500 Series is a premium facepiece with a 3M™ Cool Flow™ Valve, a soft sealing surface for comfort, and a dual-mode head harness for either standard or drop-down mode. 3M™ 7500 Series is CE-approved with a wide variety of 3M bayonet-style filters.
3M™ Reusable Half Face Mask 7500 Series has a soft silicone sealing surface that’s been specially designed with the wearer in mind. The 7500 Series features the 3M™ Cool Flow™ Valve to help release warm and moist exhaled breath from inside the respirator. An exhalation valve cover helps direct exhaled breath and moisture downward. The adjustable head cradle and straps work together to offer a personalized fit. The drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat. The 3M Reusable Half Mask 7500 Series can help reduce exposure to a broad range of gases, vapours and particulates when used with approved 3M bayonet-style filters. Connects with most 3M™ 2000, 5000, 7000, and 6000 Series filters and can be used with 3M™ Powered and Supplied Air Systems for increased convenience and flexibility including TR-300, TR-600 and S-200+. Replacement spare parts are available to help maintain the right level of comfort and protection when parts become worn or damaged. Available in three sizes: small, medium and large.
Save to list

€45.38/ pieceexcl. VAT

€54.91incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
7500
Type
7503
Model
Half face
Size
L
Suspension
4 Point Strap
Weight
136 g