3M

3M Particulate filter, P2 r, 2125

  • ERIKS:23022810
  • Manufacturer:0051131529045
Image 1
Image 2
Image 1
Image 2
3M™ Bayonet Particulate Filters are CE approved and conveniently provide protection against a wide range of dusts, mists and other particulates depending on the model selected. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.. They have a bayonet-style connection that fits any 3M™ Bayonet Reusable Respirator offering low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator.
Versatile and simple to install: 3M™ Bayonet Particulate Filters provide protection against a wide range of dusts, mists and other particles. 3M™ Particulate Filters 2000 Series provide low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator.They are flame resistant and easy to install. 3M™ Particulate Filters 6000 Series are encased in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris, sparks and high temperatures. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. 3M™ Particulate Filters 2000 Series and 6000 Series are compatible with 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series* and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Particulate Filters are CE approved and are designed to help filter a broad range of airborne particulate contaminants when used with half and full face masks. Some models include nuisance level organic vapour and/or acid gas relief. Not for use in environments that are immediately dangerous to life or health (IDLH) or contain hazardous levels of gases and vapours (except hydrogen fluoride on certain models). Change 3M™ Bayonet Particulate Filters when they become dirty, damaged, or difficult to breathe through. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Versatile and simple to install: 3M™ Bayonet Particulate Filters provide protection against a wide range of dusts, mists and other particles. 3M™ Particulate Filters 2000 Series provide low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator.They are flame resistant and easy to install. 3M™ Particulate Filters 6000 Series are encased in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris, sparks and high temperatures. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. 3M™ Particulate Filters 2000 Series and 6000 Series are compatible with 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series* and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Particulate Filters are CE approved and are designed to help filter a broad range of airborne particulate contaminants when used with half and full face masks. Some models include nuisance level organic vapour and/or acid gas relief. Not for use in environments that are immediately dangerous to life or health (IDLH) or contain hazardous levels of gases and vapours (except hydrogen fluoride on certain models). Change 3M™ Bayonet Particulate Filters when they become dirty, damaged, or difficult to breathe through. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
2000
Type
2125
Series
2000
Type
2125
Filter type
P2 R
Filter class
P2 R
Other indications
1SP-A-009-S-SAEAA-B-N-13-0-N
Connection
Bayonet