3M

3M Reusable full face mask, small, 6700

  • ERIKS:23581395
  • Manufacturer:4046719719808
Image 1
Image 2
Image 1
Image 2
3M™ Reusable Full Face Masks 6000 Series have a large polycarbonate lens and soft, elastomeric facepiece. The 3M™ Bayonet Connection System enables you to connect to a broad range of 3M twin lightweight filters. The 6000 Series is lightweight and features a 3M™ Cool Flow™ Valve and four-strap suspension.
For lightweight breathing protection that’s simple to use and comfortable, choose 3M™ Reusable Full Face Masks 6000 Series. Featuring a large polycarbonate lens that complies to relevant performance requirements of EN166:B, and gives you excellent visibility and a wide field of view. The 6000 Series is made from a soft, elastomeric facepiece that makes it comfortable to wear, and the four-strap suspension means it’s easy to put on or take off as you move between safe and contaminated areas. The 6000 Series offers protection against gases, vapours and particulates, and is designed with the 3M™ Bayonet Connection System so you can connect to a broad range of twin, lightweight filters, depending on your individual needs. The 3M™ Cool Flow™ Valve helps reduce heat and moisture build-up and provides less restriction to your breathing. The 6000 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection should parts become worn or damaged.
Save to list

€164.96/ pieceexcl. VAT

€199.60incl. VAT

4 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6000
Type
6700
Model
Full face mask
Size
S
Suspension
4 Point Strap
Weight
400 g
Spare parts & accessories
Product Image

3M Particulate filter, P3 r, 2135

  • Eriks:23581204
  • Manufacturer:7100240628

€12.21/ pairexcl. VAT

€14.77incl. VAT

66 In stock - Estimated delivery date 04/11/2026
Product Image

3M Gas and vapour filter, K1, 6054

  • Eriks:23022720
  • Manufacturer:7000034750

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Sold per: 2Min. order: 2

52 In stock - Estimated delivery date 04/11/2026
Product Image

3M Gas and vapour filter, A1, 6051

  • Eriks:14582785
  • Manufacturer:7000034751,,
Log in to view priceLog in
Product Image

3M Particulate filter P3 r, 5935

  • Eriks:14582790
  • Manufacturer:7000037675,,
Log in to view priceLog in