Eye and Face Protection

  • 82
  • 34
  • 1
  • 3
  • 4
  • 1
  • 2
  • 2
  • 1
  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
300 Products showing for Eye and Face Protection
Product Image

3M Versafloâ„¢ faceshield with comfort faceseal, M-206

  • Eriks:13581571
  • Manufacturer:7100140471
  • Model:M-206
  • Material:Polyethylene
  • Norm:EN 166:2001

€284.74/ pieceexcl. VAT

€344.54incl. VAT

Estimated delivery date - 24/11/2026

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026
Product Image

3M Solusâ„¢ 2000 series, blue/grey temples, clear anti-fog/anti-scratch lens, S2001AF-BLU

  • Eriks:14038296
  • Manufacturer:7100208382
  • Coating:Anti Mist & Anti Scratch
  • Frame colour:Blue
  • Colour lens:Colourless

€12.65/ pieceexcl. VAT

€15.31incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026
Product Image

3M Safety goggles 2890 series, indirect vented, anti-scratch / anti-fog, clear polycarbonate lens, 2890

  • Eriks:12998430
  • Manufacturer:7000032480
  • Coating:Anti Scratch
  • Colour lens:Shade 5.0 IR
  • Type of venting:Indirect

€15.56/ pieceexcl. VAT

€18.83incl. VAT

Estimated delivery date - 24/11/2026
Product Image

3M SecureFitâ„¢ 200 safety glasses, anti-scratch, clear lens, SF201AS-EU

  • Eriks:12591457
  • Manufacturer:7100112180
  • Coating:Anti Scratch
  • Frame colour:Colourless
  • Colour lens:Colourless

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026
Product Image

3M Solusâ„¢ 2000 series, grey/blue-green temples, Scotchgardâ„¢ anti-fog coating, clear af-as lens, S2001SGAF-BGR

  • Eriks:14496761
  • Manufacturer:7100208751
  • Coating:Anti Mist
  • Frame colour:Grey / Blue
  • Colour lens:Colourless

€15.60/ pieceexcl. VAT

€18.88incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026
Product Image

3M SecureFitâ„¢ 400 safety glasses, black/green frame, anti-scratch, blue mirror lens, SF408AS-EU

  • Eriks:14496745
  • Manufacturer:7100078880
  • Coating:Anti Scratch
  • Frame colour:Black / Green
  • Colour lens:Blue Mirror

€10.95/ pieceexcl. VAT

€13.25incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026
Product Image

3M Faceshield 5 series, polycarbonate, clear, 5F-11

  • Eriks:13174697
  • Manufacturer:7100029680
  • Coating:Anti Mist
  • Material:Polycarbonate

€15.34/ pieceexcl. VAT

€18.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

3M SecureFitâ„¢ 400 safety glasses, black/green frame, anti-scratch / anti-fog, amber lens, SF403AS/AF-EU

  • Eriks:12751737
  • Manufacturer:7100078986
  • Coating:Anti Mist & Anti Scratch
  • Frame colour:Black / Green
  • Colour lens:Amber (yellow)

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026
Product Image

3M Virtuaâ„¢ AP safety glasses, anti-scratch, clear lens, 71512-00000

  • Eriks:11827998
  • Manufacturer:7100006209
  • Coating:Anti Scratch
  • Colour lens:Bright

€3.95/ pieceexcl. VAT

€4.78incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026
Product Image

3M Visitor safety overspectacles, clear lens, 71448-00001

  • Eriks:13605023
  • Manufacturer:7000062913
  • Coating:Anti Scratch
  • Frame colour:Clear
  • Colour lens:Bright
Log in to view priceLog in

€16.03/ pieceexcl. VAT

€19.40incl. VAT

Sold per: 20Min. order: 20

12 In stock - Estimated delivery date 24/11/2026
Product Image

3M Faseal, M Series, Polyethylene, Light Grey, 7100256071

  • Eriks:14448328
  • Manufacturer:7100256071
  • Model:M-207
  • Material:Polyethylene
  • Norm:EN 166:2001

€284.74/ pieceexcl. VAT

€344.54incl. VAT

Estimated delivery date - 20/11/2026
Product Image

3M Faseal, Versaflo M-Series, Polyurethane Coated Polyamide, Black, 7100137904

  • Eriks:12385510
  • Manufacturer:M-936
  • Model:M-936
  • Coating:Polyurethane
  • Material:Polyurethane Coated Polyamide

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

€2.10/ pieceexcl. VAT

€2.54incl. VAT

Sold per: 10Min. order: 10

290 In stock - Estimated delivery date 13/11/2026
Product Image

3M Solusâ„¢ 2000 series, grey/blue-green temples, Scotchgardâ„¢ anti-fog coating, amber af-as lens, S2003SGAF-BGR

  • Eriks:14449777
  • Manufacturer:7100208818
  • Coating:Anti Mist
  • Frame colour:Grey / Blue
  • Colour lens:Amber (yellow)

€16.14/ pieceexcl. VAT

€19.53incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 23/11/2026
Product Image

3M Solusâ„¢ 2000 series, grey/blue-green temples, Scotchgardâ„¢ anti-fog coating, grey af-as lens, S2002SGAF-BGR

  • Eriks:14496764
  • Manufacturer:7100208793
  • Coating:Anti Mist
  • Frame colour:Grey / Blue
  • Colour lens:Grey

€16.33/ pieceexcl. VAT

€19.76incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

€16.00/ pieceexcl. VAT

€19.36incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€15.98/ pieceexcl. VAT

€19.34incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026
Product Image

3M Faseal, Versafloâ„¢ Series, 7100137903

  • Eriks:12960898
  • Manufacturer:7100137903
  • Model:M-937

€29.20/ pieceexcl. VAT

€35.33incl. VAT

Sold per: 5Min. order: 5

10 In stock - Estimated delivery date 13/11/2026
Product Image

3M Safety goggles 2890 series, indirect vented, Scotchgardâ„¢ anti-fog / anti-scratch coating (K&N), clear lens, 2891-SGAF

  • Eriks:14496727
  • Manufacturer:7100146292
  • Coating:Anti Mist
  • Colour lens:Clear
  • Type of venting:Indirect

€19.29/ pieceexcl. VAT

€23.34incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026
Product Image

3M SecureFitâ„¢ 400 reader safety glasses, black/green frame, anti-scratch / anti-fog, clear +1.5 lens, SF415AS/AF-EU

  • Eriks:13448212
  • Manufacturer:7100114612
  • Coating:Anti Mist & Anti Scratch
  • Frame colour:Black / Green
  • Colour lens:Colourless

€17.69/ pieceexcl. VAT

€21.40incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

€33.80/ pieceexcl. VAT

€40.90incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Storage Unit

  • Eriks:23589361
  • Manufacturer:224045

€211.22/ pieceexcl. VAT

€255.58incl. VAT

5 In stock - Estimated delivery date 13/11/2026