3M

3M E-A-R™ Ultrafit™ earplugs, corded, UF-01-000

  • ERIKS:23429976
  • Manufacturer:4046719348008
Image 1
Image 2
Image 1
Image 2
The 3M™ E-A-R™ UltraFit™ & 3M™ E-A-R™ Tracers™Earplugs are reusable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise.
Get comfortable, durable and reusable hearing protection with the family of 3M™ E-A-R™ UltraFit™ Earplugs, which includes 3M™ E-A-R™ Tracers™Earplugs in non food colour blue. A proven triple-flange design made of a pliable premoulded elastomeric polymer fits most ear canal sizes. Provides noise reduction to 29 dB SNR as fully tested and approved against EN 352-2:2020. They can be cleaned easily with soapy water and reused again and again – helping decrease waste. Supplied with a pre-tipped cord for convenient storage when not in use.
Get comfortable, durable and reusable hearing protection with the family of 3M™ E-A-R™ UltraFit™ Earplugs, which includes 3M™ E-A-R™ Tracers™Earplugs in non food colour blue. A proven triple-flange design made of a pliable premoulded elastomeric polymer fits most ear canal sizes. Provides noise reduction to 29 dB SNR as fully tested and approved against EN 352-2:2020. They can be cleaned easily with soapy water and reused again and again – helping decrease waste. Supplied with a pre-tipped cord for convenient storage when not in use.
Save to list

€2.13/ pairexcl. VAT

€2.58incl. VAT

Sold per: 50Min. order: 50

459 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
SNR
29 dB
With cord
Yes