3M

3M PELTOR™ Optime™ i earmuffs, yellow, headband, H510A-401-GU

  • ERIKS:23429971
  • Manufacturer:4046719387908
Image 1
Image 2
Image 1
Image 2
3M™ PELTOR™ Optime™ I Earmuffs are our innovative, lightweight hearing protectors that reduce noise levels up to 27 dB tested in accordance with EN 352:2020. They feature a low-profile design that makes them easy to combine with other safety equipment and have soft, wide comfortable cushions that reduce pressure around the ears.
Get lightweight hearing protection that combines excellently with other safety equipment with 3M™ PELTOR™ Optime™ I Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 27 dB. They’re ideal for moderate industrial noise, such as workshops, sheet-metal shops and printing works, and for outdoor activities, including lawn mowing or hedge trimming. Optime I Earmuffs are your choice for both short and long duration tasks. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in multiple models for your preference selection, including headband, folding headband, neckband, helmet attached and colours include the recognisable Optime™ I Yellow, as well as Hi-Viz green or orange.
Get lightweight hearing protection that combines excellently with other safety equipment with 3M™ PELTOR™ Optime™ I Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 27 dB. They’re ideal for moderate industrial noise, such as workshops, sheet-metal shops and printing works, and for outdoor activities, including lawn mowing or hedge trimming. Optime I Earmuffs are your choice for both short and long duration tasks. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in multiple models for your preference selection, including headband, folding headband, neckband, helmet attached and colours include the recognisable Optime™ I Yellow, as well as Hi-Viz green or orange.
Save to list

€20.33/ pieceexcl. VAT

€24.60incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™ Optime™ I
Type
H510
Model
H510A
SNR
27 dB
Carrying type
Headband
EN standard
EN352-1
Colour
Yellow
Adjustable
Yes
Weight
215 g
Replaceable cushions
Yes