




€2.15/ pieceexcl. VAT
€2.60incl. VAT
Sold per: 10Min. order: 10
190 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 8000 |
Type | 8812 |
Protection class | FFP1 |
Nominal protection factor (NPF) | 4 |
Assigned protection factor | 4 |
Norm | EN 149:2001 + A1:2009 |
Exhalation valve | Yes |
Packaging | Box with 10 pieces |