Products
Brands
About Eriks
Customer service
BE - English
Home
Ear defender Peltor X2
Ear defender Peltor X2
Designed with twin headband; reduces heat buildup and ensures good comfort and balance. The steel wire padded headband ensures constant pressure when working for longer periods and makes the earmuffs very comfortable to wear.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
X2A
1
X2P3
1
SNR [dB]
30
1
31
1
Carrying type
Helmet attached
1
Over-the-head
1
Adjustable
Weight [g]
Log in to see your specific pricing.
Log in
2
of
Ear defender Peltor X2
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
PELTOR™ Earmuffs, 31 dB, Yellow, Headband, X2A
X2A
31
Over-the-head
€32.37
/
piece
PELTOR™ Earmuffs, 30 dB, Yellow, Helmet Mounted, X2P3
X2P3
30
Helmet attached
€32.37
/
piece
Log in