Steam Hoses

  • 30
  • 7
  • 21
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
30 Products showing for Steam Hoses
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 25x5

  • Eriks:10015276
  • Internal diameter:25 mm
  • Wall thickness:5 mm
  • Outer Diameter:35 mm

€19.76/ meterexcl. VAT

€23.91incl. VAT

Sold per: 61Min. order: 61

162 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=60m, I.D. 13x6

  • Eriks:14672581
  • Internal diameter:13 mm
  • Wall thickness:6 mm
  • Outer Diameter:25 mm

€21.26/ meterexcl. VAT

€25.72incl. VAT

359.2 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=40m, I.D. 38x8

  • Eriks:14623966
  • Manufacturer:487073847
  • Internal diameter:38 mm
  • Wall thickness:8 mm
  • Outer Diameter:54 mm

€55.71/ meterexcl. VAT

€67.41incl. VAT

Sold per: 0.01Min. order: 0.01

630.7 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 13x5

  • Eriks:10015273
  • Internal diameter:13 mm
  • Wall thickness:5 mm
  • Outer Diameter:23 mm

€15.28/ meterexcl. VAT

€18.49incl. VAT

Sold per: 61Min. order: 61

410 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose Thermoflex Black ISO6134 2A, coil=60m, I.D. 19x7

  • Eriks:13461467
  • Internal diameter:19 mm
  • Wall thickness:7 mm
  • Outer Diameter:33 mm

€20.28/ meterexcl. VAT

€24.54incl. VAT

Sold per: 60Min. order: 60

600 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 19x5

  • Eriks:10015275
  • Internal diameter:19 mm
  • Wall thickness:5 mm
  • Outer Diameter:29 mm

€16.71/ meterexcl. VAT

€20.22incl. VAT

1471 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=40m, I.D. 32x8

  • Eriks:14623965
  • Manufacturer:487073247
  • Internal diameter:32 mm
  • Wall thickness:8 mm
  • Outer Diameter:48 mm

€52.20/ meterexcl. VAT

€63.16incl. VAT

Sold per: 0.01Min. order: 0.01

8.7 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose Thermoflex ISO6134 2B 60m 25x7,5

  • Eriks:13415834
  • Wall thickness:7.5 mm
  • Outer Diameter:40 mm
  • Maximum operating pressure:17 bar

€56.23/ meterexcl. VAT

€68.04incl. VAT

Sold per: 60Min. order: 60

350 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=40m, I.D. 50x9

  • Eriks:14623967
  • Manufacturer:487075047
  • Internal diameter:50 mm
  • Wall thickness:9 mm
  • Outer Diameter:68 mm

€67.28/ meterexcl. VAT

€81.41incl. VAT

557.2 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 16x5

  • Eriks:10015274
  • Internal diameter:16 mm
  • Wall thickness:5 mm
  • Outer Diameter:26 mm

€15.93/ meterexcl. VAT

€19.28incl. VAT

Sold per: 61Min. order: 61

59.8 In stock - Estimated delivery date 24/02/2027
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 32x7

  • Eriks:10015277
  • Internal diameter:32 mm
  • Wall thickness:7 mm
  • Outer Diameter:46 mm

€29.90/ meterexcl. VAT

€36.18incl. VAT

Sold per: 61Min. order: 61

304 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 38x7

  • Eriks:10015278
  • Internal diameter:38 mm
  • Wall thickness:7 mm
  • Outer Diameter:52 mm

€32.50/ meterexcl. VAT

€39.33incl. VAT

259 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 51x8

  • Eriks:10015279
  • Internal diameter:50 mm
  • Wall thickness:8 mm
  • Outer Diameter:66 mm

€44.85/ meterexcl. VAT

€54.27incl. VAT

Sold per: 61Min. order: 61

461.4 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=60m, I.D. 19x7

  • Eriks:14672582
  • Internal diameter:19 mm
  • Wall thickness:7 mm
  • Outer Diameter:33 mm

€24.25/ meterexcl. VAT

€29.34incl. VAT

5898 In stock - Estimated delivery date 10/11/2026

€1,082.25/ pieceexcl. VAT

€1,309.52incl. VAT

Estimated delivery date - 13/11/2026

€739.70/ pieceexcl. VAT

€895.04incl. VAT

Estimated delivery date - 13/11/2026