GOODALL

GOODALL Rubber hose Inferno+, roll=40m, I.D. 50x9

  • ERIKS:14623967
Image 1
Save to list

€67.28/ meterexcl. VAT

€81.41incl. VAT

557.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Inferno+
Internal diameter
50 mm
Wall thickness
9 mm
Outer Diameter
68 mm
Maximum operating pressure
18 bar
Minimum burst pressure
180 bar
Minimum bending radius
340 mm
Roll length
40 m
Weight
2.65 kg/m
Material of inner wall
Duralast
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 449 °F
Static wire
No