GOODALL

GOODALL Hose Thermoflex ISO6134 2B 60m 25x7,5

  • ERIKS:13415834
Image 1
Save to list

€56.23/ meterexcl. VAT

€68.04incl. VAT

Sold per: 60Min. order: 60

350 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Thermoflex 2B
Wall thickness
7.5 mm
Outer Diameter
40 mm
Maximum operating pressure
17 bar
Minimum burst pressure
170 bar
Minimum bending radius
250 mm
Roll length
60 m
Weight
1.36 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 450 °F
Static wire
No