GOODALL

Rubber Hose Inferno+ steam hose with on one side a three-part female thread- side and a second male thread coupling in steel

Rubber steam hose Inferno+,for high pressure saturated steam to 232 ° C. With specially designed on both sides DuraCrimp steam couplings, pressed-on. This assembly provides a 100% leak-proof seal.

Benefits of the Inferno+ hose
Gas-tight inner wall which prevents popcorning
Higher temperature resistance
Double reinforcement plies for higher burst pressures.
Specially processed steel wires and insert that are less susceptible to corrosion.
Clear red spiral mark
Conductive hose, can be used in all ATEX zones.

Benefits DuraCrimpcoupling system
100% secure and leak-free assembly
Lighter than clamps
No problems with loosening of bolts (as with clamps)
Mounting is performed by Eriks skilled people.
Image 1
9 of Rubber Hose Inferno+ steam hose with on one side a three-part female thread- side and a second male thread coupling in steel
ProductInternal diameter [mm]Wall thickness [mm]Maximum operating pressure [bar]AvailablePriceexcl. VAT