GOODALL

GOODALL Rubber hose Inferno+, roll=40m, I.D. 38x8

  • ERIKS:14623966
Image 1
Save to list

€55.71/ meterexcl. VAT

€67.41incl. VAT

Sold per: 0.01Min. order: 0.01

630.7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Inferno+
Internal diameter
38 mm
Wall thickness
8 mm
Outer Diameter
54 mm
Maximum operating pressure
18 bar
Minimum burst pressure
180 bar
Minimum bending radius
240 mm
Roll length
40 m
Weight
1.8 kg/m
Material of inner wall
Duralast
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 449 °F
Static wire
No