GOODALL

GOODALL Inferno+ steam hose 13x6 with on site 1 union female threaded coupling and on site 2 male threade coupling in steel 1/2" BSPT, pressed-on with DuraCrimp compression sleeve, length 20 m

  • ERIKS:12753805
Image 1
Rubber steam hose Inferno+,for high pressure saturated steam to 232 ° C. With specially designed on both sides DuraCrimp steam couplings, pressed-on. This assembly provides a 100% leak-proof seal.

Benefits of the Inferno+ hose
Gas-tight inner wall which prevents popcorning
Higher temperature resistance
Double reinforcement plies for higher burst pressures.
Specially processed steel wires and insert that are less susceptible to corrosion.
Clear red spiral mark
Conductive hose, can be used in all ATEX zones.

Benefits DuraCrimpcoupling system
100% secure and leak-free assembly
Lighter than clamps
No problems with loosening of bolts (as with clamps)
Mounting is performed by Eriks skilled people.
Save to list

€796.25/ pieceexcl. VAT

€963.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Inferno+
Internal diameter
13 mm
Wall thickness
6 mm
Maximum operating pressure
18 bar
Roll length
20 m
Material of inner wall
Duralast