GOODALL

GOODALL Rubber hose Guardian, roll=61m, I.D. 16x5

  • ERIKS:10015274
Image 1
Image 2
Image 1
Image 2
Save to list

€15.93/ meterexcl. VAT

€19.28incl. VAT

Sold per: 61Min. order: 61

59.8 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Guardian
Internal diameter
16 mm
Wall thickness
5 mm
Outer Diameter
26 mm
Maximum operating pressure
6 bar
Minimum burst pressure
60 bar
Minimum bending radius
160 mm
Roll length
61 m
Weight
0.42 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 164 °C
Temperature range °F
from -40 to 327 °F
Static wire
No