GOODALL

GOODALL Hose Thermoflex Black ISO6134 2A, coil=60m, I.D. 19x7

  • ERIKS:13461467
Image 1
Save to list

€20.28/ meterexcl. VAT

€24.54incl. VAT

Sold per: 60Min. order: 60

600 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Thermoflex Black 2A
Internal diameter
19 mm
Wall thickness
7 mm
Outer Diameter
33 mm
Maximum operating pressure
18 bar
Minimum burst pressure
180 bar
Minimum bending radius
110 mm
Roll length
60 m
Weight
0.65 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 450 °F
Static wire
No
Related products

€12.68/ pieceexcl. VAT

€15.34incl. VAT

847 In stock - Estimated delivery date 10/11/2026

€36.21/ pieceexcl. VAT

€43.81incl. VAT

319 In stock - Estimated delivery date 10/11/2026

€8.84/ pieceexcl. VAT

€10.70incl. VAT

Estimated delivery date - 30/11/2026

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 13/11/2026