GOODALL

GOODALL Rubber hose Guardian, roll=61m, I.D. 19x5

  • ERIKS:10015275
Image 1
Image 2
Image 1
Image 2
Save to list

€16.71/ meterexcl. VAT

€20.22incl. VAT

1471 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Guardian
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
6 bar
Minimum burst pressure
60 bar
Minimum bending radius
190 mm
Roll length
61 m
Weight
0.47 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 164 °C
Temperature range °F
from -40 to 327 °F
Static wire
No