Cam and Groove Fittings

  • 1
  • 193
  • 164
  • 66
  • 374
  • 129
  • 125
  • 7
  • 2
  • 1
  • 2
  • 25
1630 Products showing for Cam and Groove Fittings

€28.64/ pieceexcl. VAT

€34.65incl. VAT

193 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type D 2" in stainless steel, with female thread BSPP 2"

  • Eriks:13414857
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€55.43/ pieceexcl. VAT

€67.07incl. VAT

382 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type DBW 1.1/2" in stainless steel, with ISO welding end 1.1/2"

  • Eriks:13414865
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€41.23/ pieceexcl. VAT

€49.89incl. VAT

83 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type DBW 3" in stainless steel, with ISO weld end 3"

  • Eriks:13414868
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€97.65/ pieceexcl. VAT

€118.16incl. VAT

85 In stock - Estimated delivery date 16/11/2026

€24.12/ pieceexcl. VAT

€29.19incl. VAT

147 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type D 2" in stainless steel, with internal thread NPT

  • Eriks:13630013
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€55.43/ pieceexcl. VAT

€67.07incl. VAT

84 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type D 1" in stainless steel, with female thread BSPP 1"

  • Eriks:13414854
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€29.39/ pieceexcl. VAT

€35.56incl. VAT

689 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type B 1/2" in stainless steel, with external thread BSPT 1/2".

  • Eriks:13414806
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1/2"

€19.65/ pieceexcl. VAT

€23.78incl. VAT

484 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type DBW 2" in stainless steel, with ISO weld end 2"

  • Eriks:13414866
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€53.44/ pieceexcl. VAT

€64.66incl. VAT

Estimated delivery date - 05/01/2027
Product Image

GOODALL Coupler Cam&Groove BOOST type DBW 2.1/2" in stainless steel, with ISO 2.1/2" weld end

  • Eriks:13414867
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€72.54/ pieceexcl. VAT

€87.77incl. VAT

236 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type D 1/2" in stainless steel, with female thread BSPP 1/2"

  • Eriks:13414852
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€20.40/ pieceexcl. VAT

€24.68incl. VAT

117 In stock - Estimated delivery date 16/11/2026

€185.38/ pieceexcl. VAT

€224.31incl. VAT

96 In stock - Estimated delivery date 16/11/2026

€104.78/ pieceexcl. VAT

€126.78incl. VAT

1205 In stock - Estimated delivery date 16/11/2026

€63.55/ pieceexcl. VAT

€76.90incl. VAT

71 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type DBW 4" in stainless steel, with ISO weld end 4"

  • Eriks:13414869
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€147.56/ pieceexcl. VAT

€178.55incl. VAT

273 In stock - Estimated delivery date 16/11/2026

€63.86/ pieceexcl. VAT

€77.27incl. VAT

452 In stock - Estimated delivery date 16/11/2026

€208.46/ pieceexcl. VAT

€252.24incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€31.62/ pieceexcl. VAT

€38.26incl. VAT

340 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type B 2" in stainless steel, with external thread BSPT 2"

  • Eriks:13414811
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:2"

€53.44/ pieceexcl. VAT

€64.66incl. VAT

40 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type D 1.1/2" in stainless steel, with female thread BSPP 1.1/2"

  • Eriks:13414856
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€44.64/ pieceexcl. VAT

€54.01incl. VAT

84 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 2" in stainless steel, NBR seal

  • Eriks:13414875
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:2"

€49.48/ pieceexcl. VAT

€59.87incl. VAT

583 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type B 1.1/2" in stainless steel, with external thread BSPT 1.1/2"

  • Eriks:13414810
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1.1/2"

€41.54/ pieceexcl. VAT

€50.26incl. VAT

1031 In stock - Estimated delivery date 16/11/2026

€39.43/ pieceexcl. VAT

€47.71incl. VAT

24 In stock - Estimated delivery date 16/11/2026

€19.78/ pieceexcl. VAT

€23.93incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST type B 1" in stainless steel, with external thread BSPT 1"

  • Eriks:13414808
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1"

€28.27/ pieceexcl. VAT

€34.21incl. VAT

137 In stock - Estimated delivery date 16/11/2026