

€185.38/ pieceexcl. VAT
€224.31incl. VAT
96 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €185.38 | - |
10+ | €170.43 | 8.06% |
25+ | €155.48 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 4" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 101 psi |