

€63.86/ pieceexcl. VAT
€77.27incl. VAT
452 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.86 | - |
10+ | €58.71 | 8.06% |
25+ | €53.56 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |