Quick-release Valve Couplings

  • 193
  • 164
  • 8
  • 18
  • 2
  • 7
  • 2
  • 1
  • 2
  • 25
  • 1
  • 4
  • 1
  • 1
  • 1
1094 Products showing for Quick-release Valve Couplings
Product Image

WALTHER Plug CS LP-006-1-WR013-11 male G 1/4" BSPP

  • Eriks:11230863
  • Manufacturer:76255
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/4"

€15.18/ pieceexcl. VAT

€18.37incl. VAT

125 In stock - Estimated delivery date 16/11/2026

€342.60/ pieceexcl. VAT

€414.55incl. VAT

Estimated delivery date - 05/01/2027

€67.20/ pieceexcl. VAT

€81.31incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WALTHER Plug CS LP-006-1-SL009-11 hose tail 9 mm

  • Eriks:11230859
  • Manufacturer:76257
  • Connection termination:Hose connection
  • Connection termination size:9
  • Connection termination 2:Male without valve

€17.34/ pieceexcl. VAT

€20.98incl. VAT

Sold per: 5Min. order: 5

120 In stock - Estimated delivery date 16/11/2026
Product Image

WALTHER Quick coupling SS SP-009-0-WR521-01-2 FPM female G 1/2" BSPP

  • Eriks:11271040
  • Manufacturer:38782
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€426.00/ pieceexcl. VAT

€515.46incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€68.70/ pieceexcl. VAT

€83.13incl. VAT

Estimated delivery date - 05/01/2027

€67.80/ pieceexcl. VAT

€82.04incl. VAT

23 In stock - Estimated delivery date 16/11/2026

€52.62/ pieceexcl. VAT

€63.67incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€57.30/ pieceexcl. VAT

€69.33incl. VAT

Estimated delivery date - 30/11/2026

€71.70/ pieceexcl. VAT

€86.76incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Log in to view priceLog in

€113.40/ pieceexcl. VAT

€137.21incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Log in to view priceLog in
Log in to view priceLog in
Product Image

WALTHER Plug CS HP-004-2 FPM M NPT 1/4"

  • Eriks:11235930
  • Manufacturer:35059
  • Hose fitting type:Male thread
  • Connection termination:NPT
  • Connection termination size:1/4"

€140.40/ pieceexcl. VAT

€169.88incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

WALTHER Coupling brass UF-006-0-WR013-21 DR NBR male G 1/4" BSPP

  • Eriks:11247236
  • Manufacturer:UF-006-0-WR013-21-1-DR
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/4"

€57.96/ pieceexcl. VAT

€70.13incl. VAT

42 In stock - Estimated delivery date 16/11/2026

€288.60/ pieceexcl. VAT

€349.21incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WALTHER Coupling brass SP-009-0-WR521-21-1 NBR F 1/2"

  • Eriks:11251598
  • Manufacturer:SP-009-0-WR521-21-1
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€157.50/ pieceexcl. VAT

€190.58incl. VAT

Estimated delivery date - 14/12/2026
Product Image

WALTHER Plug CS LP-006-1-WR513-11 female G 1/4" BSPP

  • Eriks:11230866
  • Manufacturer:76256
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/4"

€14.94/ pieceexcl. VAT

€18.08incl. VAT

29 In stock - Estimated delivery date 16/11/2026
Product Image

WALTHER Plug brass LP-006-1-WR017-22 male G 3/8" BSPP

  • Eriks:11231285
  • Manufacturer:04809
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€12.12/ pieceexcl. VAT

€14.67incl. VAT

60 In stock - Estimated delivery date 16/11/2026
Product Image

WALTHER Plug CS LP-006-1-SL006-11 hose tail 6 mm

  • Eriks:11230858
  • Manufacturer:81033
  • Connection termination:Hose connection
  • Connection termination size:6
  • Connection termination 2:Male without valve

€17.28/ pieceexcl. VAT

€20.91incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WALTHER Plug SS LP-019-2-WR526-01 FPM female G 3/4" BSPP

  • Eriks:11324970
  • Manufacturer:LP-019-2-WR526-01-2
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€814.20/ pieceexcl. VAT

€985.18incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WALTHER Plug SS LP-006-2-WR513-01 FPM female G 1/4" BSPP

  • Eriks:11244215
  • Manufacturer:LP-006-2-WR513-01-2
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/4"

€210.30/ pieceexcl. VAT

€254.46incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

WALTHER Dust cap PVC LP/LV-004-5-74-KU

  • Eriks:11231191
  • Manufacturer:28760
  • Hose fitting type 2:Walther LP series, execution KU
  • Connection termination 2:Dustcap
  • Connection termination size 2:4 mm
Log in to view priceLog in
Product Image

WALTHER Plug brass UF-006-1-US006-21-DR hose tail 6 mm

  • Eriks:11231002
  • Manufacturer:4876
  • Connection termination:Hose connection
  • Connection termination size:6
  • Connection termination 2:Male without valve
Log in to view priceLog in