Cam and Groove Caps and Plugs

  • 9
  • 70
  • 14
  • 17
  • 38
  • 7
  • 30
79 Products showing for Cam and Groove Caps and Plugs
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 2" in stainless steel, NBR seal

  • Eriks:13414875
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:2"

€49.48/ pieceexcl. VAT

€59.87incl. VAT

583 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 1" in stainless steel, NBR seal

  • Eriks:13414872
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:1"

€24.12/ pieceexcl. VAT

€29.19incl. VAT

409 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 1/2" in stainless steel, NBR seal

  • Eriks:13414870
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:1/2"

€19.22/ pieceexcl. VAT

€23.26incl. VAT

309 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Dust cap Cam&Groove BOOST type K 3/4" in stainless steel

  • Eriks:13414871
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:3/4"

€20.71/ pieceexcl. VAT

€25.06incl. VAT

399 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Dust cap Cam&Groove BOOST type K 2.1/2" in stainless steel

  • Eriks:13414876
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:2.1/2"

€57.97/ pieceexcl. VAT

€70.14incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Dust cap Cam&Groove BOOST type K 1.1/2" in stainless steel

  • Eriks:13414874
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:1.1/2"

€34.41/ pieceexcl. VAT

€41.64incl. VAT

788 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 3" in stainless steel, NBR seal

  • Eriks:13414877
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:3"

€79.05/ pieceexcl. VAT

€95.65incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 4" in stainless steel, NBR seal

  • Eriks:13414878
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:4"

€124.93/ pieceexcl. VAT

€151.17incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

GOODALL Coupler Cam&Groove BOOST cap type K 1.1/4" in stainless steel, NBR gasket

  • Eriks:13414873
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Boost
  • Connection termination size 2:1.1/4"

€31.37/ pieceexcl. VAT

€37.96incl. VAT

52 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Cam & Groove SAFLOK cap type K 3/4" stainless steel/NBR

  • Eriks:11538249
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Saflok
  • Connection termination size 2:3/4"

€58.25/ pieceexcl. VAT

€70.48incl. VAT

75 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove plug type P 3/4" aluminium

  • Eriks:10037370
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:3/4"

€1.67/ pieceexcl. VAT

€2.02incl. VAT

527 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Cam & Groove SAFLOK cap type K 2" stainless steel/NBR

  • Eriks:11538253
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Saflok
  • Connection termination size 2:2"

€72.25/ pieceexcl. VAT

€87.42incl. VAT

147 In stock - Estimated delivery date 16/11/2026

€11.93/ pieceexcl. VAT

€14.44incl. VAT

78 In stock - Estimated delivery date 16/11/2026

€8.58/ pieceexcl. VAT

€10.38incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 2" stainless steel

  • Eriks:10037337
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:2"

€22.31/ pieceexcl. VAT

€27.00incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 3" stainless steel

  • Eriks:10037338
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:3"

€45.44/ pieceexcl. VAT

€54.98incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove plug type P 1" aluminium

  • Eriks:10037273
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:1"

€2.11/ pieceexcl. VAT

€2.55incl. VAT

317 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Cam & Groove SAFLOK cap type K 1" stainless steel/NBR

  • Eriks:11538250
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap Saflok
  • Connection termination size 2:1"

€57.50/ pieceexcl. VAT

€69.58incl. VAT

903 In stock - Estimated delivery date 16/11/2026

€12.56/ pieceexcl. VAT

€15.20incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 4" stainless steel

  • Eriks:10037339
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:4"

€68.25/ pieceexcl. VAT

€82.58incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE cap type K 1.1/2" stainless steel/NBR

  • Eriks:10037489
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap
  • Connection termination size 2:1.1/2"

€31.24/ pieceexcl. VAT

€37.80incl. VAT

160 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 1.1/2" stainless steel

  • Eriks:10037492
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:1.1/2"

€15.60/ pieceexcl. VAT

€18.88incl. VAT

44 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 2.1/2" stainless steel

  • Eriks:10037494
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:2.1/2"

€29.41/ pieceexcl. VAT

€35.59incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE cap type K 1.1/2" PP/EPDM

  • Eriks:10037502
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Cap
  • Connection termination size 2:1.1/2"

€11.54/ pieceexcl. VAT

€13.96incl. VAT

318 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Coupler Cam & Groove ERITITE plug type P 2" PP

  • Eriks:10037355
  • Hose fitting type 2:Cam & Groove
  • Connection termination 2:Plug
  • Connection termination size 2:2"

€2.71/ pieceexcl. VAT

€3.28incl. VAT

277 In stock - Estimated delivery date 16/11/2026