

€147.56/ pieceexcl. VAT
€178.55incl. VAT
273 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.56 | - |
10+ | €135.66 | 8.06% |
25+ | €123.76 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | DBW |
Type | GMV-CG-D-DW |
Norm | Federal Mil A-A-59326A |
Material | AISI 316 |
Welding end OD | 114.3 mm |
Welding end thickness | 3.6 mm |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 4" |
Seal material | NBR |
Temperature range | from -30 to 120 °C |
Maximum operating pressure | 10 bar |