Cam and Groove Fitting Accessories

  • 1
  • 4
  • 10
  • 3
  • 2
  • 1
  • 2
  • 1
  • 1
  • 3
20 Products showing for Cam and Groove Fitting Accessories

€0.76/ pieceexcl. VAT

€0.92incl. VAT

2232 In stock - Estimated delivery date 16/11/2026

€0.34/ pieceexcl. VAT

€0.41incl. VAT

13513 In stock - Estimated delivery date 16/11/2026

€1.28/ pieceexcl. VAT

€1.55incl. VAT

2481 In stock - Estimated delivery date 16/11/2026

€0.90/ pieceexcl. VAT

€1.09incl. VAT

5010 In stock - Estimated delivery date 16/11/2026

€2.39/ pieceexcl. VAT

€2.89incl. VAT

1815 In stock - Estimated delivery date 16/11/2026
Product Image

Lever SAFLOK complete stainless steel 3"-4"

  • Eriks:11332354
  • Handle material:Stainless steel
  • Coupling size:3" - 4"

€68.25/ pieceexcl. VAT

€82.58incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever ERITITE complete stainless steel 3"-5"

  • Eriks:11150561
  • Material:Stainless steel
  • Coupling size:3" - 5"

€6.98/ pieceexcl. VAT

€8.45incl. VAT

734 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever ERITITE complete stainless steel 1/2"-3/4"

  • Eriks:11170233
  • Material:Stainless steel
  • Coupling size:1/2" - 3/4"

€2.87/ pieceexcl. VAT

€3.47incl. VAT

37 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever ERITITE complete stainless steel 1.1/4"-2.1/2

  • Eriks:11150560
  • Material:Stainless steel
  • Coupling size:1.1/4" - 2.1/2"

€7.57/ pieceexcl. VAT

€9.16incl. VAT

63 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever ERITITE complete stainless steel 1"

  • Eriks:11171035
  • Material:Stainless steel
  • Coupling size:1"

€3.04/ pieceexcl. VAT

€3.68incl. VAT

763 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever ERITITE complete stainless steel 6"

  • Eriks:11171036
  • Material:Stainless steel
  • Coupling size:6"

€15.05/ pieceexcl. VAT

€18.21incl. VAT

31 In stock - Estimated delivery date 16/11/2026
Product Image

SAFLOK Lever SAFLOK included pin stainless steel 3"-4"

  • Eriks:12188486
  • Material:Stainless steel
  • Coupling size:3" - 4"

€36.75/ pieceexcl. VAT

€44.47incl. VAT

58 In stock - Estimated delivery date 16/11/2026
Product Image

AUTOLOK Handle Saflok without pin SS 1"

  • Eriks:11332289
  • Manufacturer:VLHRPR2SAF
  • Coupling size:1"

€30.00/ pieceexcl. VAT

€36.30incl. VAT

275 In stock - Estimated delivery date 16/11/2026

€5.92/ pieceexcl. VAT

€7.16incl. VAT

251 In stock - Estimated delivery date 16/11/2026

€9.49/ pieceexcl. VAT

€11.48incl. VAT

302 In stock - Estimated delivery date 16/11/2026

€5.70/ pieceexcl. VAT

€6.90incl. VAT

520 In stock - Estimated delivery date 16/11/2026

€6.01/ pieceexcl. VAT

€7.27incl. VAT

1058 In stock - Estimated delivery date 16/11/2026
Product Image

Lever SAFLOK complete stainless steel 1.1/4"-2.1/2"

  • Eriks:11332353
  • Handle material:Stainless steel
  • Coupling size:1.1/4" - 2.1/2"

€59.00/ pieceexcl. VAT

€71.39incl. VAT

Estimated delivery date - 01/12/2026

€55.50/ pieceexcl. VAT

€67.16incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Lever SAFLOK complete stainless steel 1"

  • Eriks:11332352
  • Handle material:Stainless steel
  • Coupling size:1"

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 03/12/2026