
| Product | Hose fitting type | Connection termination | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Coupler Cam&Groove BOOST type D 2" in stainless steel, with female thread BSPP 2" | Female fix thread | BSPP | 2" | €55.43/piece | |
| Coupler Cam&Groove BOOST type D 1.1/4" in stainless steel, with female thread BSPP 1.1/4" | Female fix thread | BSPP | 1.1/4" | €38.63/piece | |
| Coupler Cam&Groove BOOST type D 1/2" in stainless steel, with female thread BSPP 1/2" | Female fix thread | BSPP | 1/2" | €20.40/piece | |
| Coupler Cam&Groove BOOST type D 3" in stainless steel, with female thread BSPP 3" | Female fix thread | BSPP | 3" | €102.30/piece | |
| Coupler Cam&Groove BOOST type D 3/4" in stainless steel, with female thread BSPP 3/4". | Female fix thread | BSPP | 3/4" | €25.11/piece | |
| Coupler Cam&Groove BOOST type D 2.1/2" in stainless steel, with female thread BSPP 2.1/2" | Female fix thread | BSPP | 2.1/2" | €75.95/piece | |
| Coupler Cam&Groove BOOST type D 4" in stainless steel, with female thread BSPP 4" | Female fix thread | BSPP | 4" | €159.03/piece | |
| Coupler Cam&Groove BOOST type D 1.1/2" in stainless steel, with female thread BSPP 1.1/2" | Female fix thread | BSPP | 1.1/2" | €44.64/piece | |
| Coupler Cam & Groove BOOST type D 3/4" in stainless steel, with female thread BSPP and thread seal PTFE (EN14420-5) | Cam & Groove | Coupler | 3/4" | €30.88/piece | |
| Coupler Cam & Groove BOOST type D 1.1/2"" in stainless steel, with female thread BSPP and thread seal PTFE (EN14420-5) | Cam & Groove | Coupler | 1.1/2" | €53.01/piece | |
| Coupler Cam & Groove BOOST type D 3" in stainless steel, with female thread BSPP and thread seal PTFE (EN14420-5) | Cam & Groove | Coupler | 3" | €98.58/piece | |
| Coupler Cam & Groove BOOST type D 2" in stainless steel, with female thread BSPP and thread seal PTFE (EN14420-5) | Cam & Groove | Coupler Boost | 2" | €57.85/piece | |
| Coupler Cam&Groove BOOST type D 1" in stainless steel, with female thread BSPP 1" | Female fix thread | BSPP | 1" | €29.39/piece |