

€49.48/ pieceexcl. VAT
€59.87incl. VAT
583 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.48 | - |
10+ | €45.49 | 8.06% |
25+ | €41.50 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | K |
Material | AISI 316 |
Code | K |
Maximum operating pressure | 25 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap Boost |
Connection termination size 2 | 2" |
Seal material 2 | NBR |
Type of component | Cap/plug |