Cam and Groove Adapters

  • 177
  • 75
  • 60
  • 55
  • 11
  • 45
  • 16
  • 5
202 Products showing for Cam and Groove Adapters
Product Image

LMC Adaptor Cam & Groove type A 2" stainless steel female thread BSPP 2"

  • Eriks:10037313
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€26.33/ pieceexcl. VAT

€31.86incl. VAT

236 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam&Groove ABW 1.1/2" stainless steel, weld end butt-weld 1.1/2"

  • Eriks:10037526
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€38.88/ pieceexcl. VAT

€47.04incl. VAT

632 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type A 1.1/4" stainless steel female thread BSPP 1.1/4"

  • Eriks:10037476
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€15.09/ pieceexcl. VAT

€18.26incl. VAT

110 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type F 3/4" PP external thread BSPT 3/4"

  • Eriks:10037399
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:3/4"

€1.19/ pieceexcl. VAT

€1.44incl. VAT

868 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type A 1" stainless steel female thread BSPP 1"

  • Eriks:10037312
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€10.61/ pieceexcl. VAT

€12.84incl. VAT

577 In stock - Estimated delivery date 16/11/2026

€12.36/ pieceexcl. VAT

€14.96incl. VAT

850 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove type F 1.1/4" PP external thread BSPT 1.1/4"

  • Eriks:12480536
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1.1/4"

€2.34/ pieceexcl. VAT

€2.83incl. VAT

90 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Cam & Groove ERITITE adapter type SA 1" stainless steel adapter 1"

  • Eriks:10037246
  • Hose fitting type:Cam & Groove
  • Connection termination:Adapter
  • Connection termination size:1"

€17.78/ pieceexcl. VAT

€21.51incl. VAT

101 In stock - Estimated delivery date 16/11/2026

€362.90/ pieceexcl. VAT

€439.11incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type F 1.1/4" aluminum external thread BSPT 1.1/4"

  • Eriks:10037438
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1.1/4"

€6.86/ pieceexcl. VAT

€8.30incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove ETE/RK 1" stainless steel hose tail 25, for safety clamps

  • Eriks:10037557
  • Type:E/RK
  • Connection termination size:1"
  • Hose ID (DN):DN25

€15.76/ pieceexcl. VAT

€19.07incl. VAT

183 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type A 3/4" SS female thread BSPP 3/4"

  • Eriks:10037384
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€7.72/ pieceexcl. VAT

€9.34incl. VAT

688 In stock - Estimated delivery date 16/11/2026

€40.76/ pieceexcl. VAT

€49.32incl. VAT

665 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove FLA 2" stainless steel, with flange PN16 DN50

  • Eriks:10069828
  • Shape:Adapter (male)
  • Execution:Flange
  • Type:FLA

€281.97/ pieceexcl. VAT

€341.18incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type A 1" brass female thread BSPP 1"

  • Eriks:10037278
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€7.57/ pieceexcl. VAT

€9.16incl. VAT

42 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type F 2" brass external thread BSPT 2"

  • Eriks:10037288
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:2"

€26.52/ pieceexcl. VAT

€32.09incl. VAT

189 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam&Groove ABW 4" stainless steel, butt-weld weld end 4"

  • Eriks:10069823
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€250.38/ pieceexcl. VAT

€302.96incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type A 1.1/2" stainless steel female thread BSPP 1.1/2"

  • Eriks:10037475
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€20.51/ pieceexcl. VAT

€24.82incl. VAT

34 In stock - Estimated delivery date 16/11/2026

€57.53/ pieceexcl. VAT

€69.61incl. VAT

47 In stock - Estimated delivery date 16/11/2026

€85.61/ pieceexcl. VAT

€103.59incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€23.21/ pieceexcl. VAT

€28.08incl. VAT

Estimated delivery date - 12/01/2027

€11.43/ pieceexcl. VAT

€13.83incl. VAT

32 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam&Groove ABW 1/2" stainless steel, weld end butt-weld 1/2"

  • Eriks:10069816
  • Norm:Federal Mil A-A-59326A
  • Material:AISI 316
  • Welding type:Single pass weld

€8.19/ pieceexcl. VAT

€9.91incl. VAT

129 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adapter Cam & Groove ETE 2" aluminum hose barb 50 for hose clamps

  • Eriks:10037409
  • Type:E
  • Connection termination size:2"
  • Hose ID (DN):DN50

€7.80/ pieceexcl. VAT

€9.44incl. VAT

208 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Adaptor Cam & Groove type F 1" aluminum external thread BSPT 1"

  • Eriks:10037254
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:1"

€3.10/ pieceexcl. VAT

€3.75incl. VAT

356 In stock - Estimated delivery date 16/11/2026