

€53.44/ pieceexcl. VAT
€64.66incl. VAT
40 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.44 | - |
10+ | €49.13 | 8.06% |
25+ | €44.82 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | B |
Material | AISI 316 |
Code | B |
Maximum operating pressure | 25 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Boost |
Connection termination size 2 | 2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |