Rivets and Blind Fasteners

  • 2
  • 206
  • 82
  • 4
  • 1
  • 7
  • 7
  • 30
  • 8
  • 130
  • 34
501 Products showing for Rivets and Blind Fasteners
Product Image

MASTERFIX Mfx rivet alu/st dh 4.0x10

  • Eriks:23576783
  • Manufacturer:R103140101
  • Diameter:4 mm
  • Length:10 mm
  • Clamping range:from 5 to 65 mm

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Sold per: 500Min. order: 500

3000 In stock - Estimated delivery date 17/11/2026
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x12

  • Eriks:23576796
  • Manufacturer:R103148121
  • Diameter:4.8 mm
  • Length:12 mm
  • Clamping range:from 6 to 8 mm
Not available in webshop

Sold per: 500Min. order: 500

13500 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st lh 4.8x16x16

  • Eriks:23576886
  • Manufacturer:R103348161
  • Diameter:4.8 mm
  • Length:16 mm
  • Clamping range:from 10 to 12 mm
Not available in webshop

Sold per: 250Min. order: 250

2500 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x16

  • Eriks:23576798
  • Manufacturer:R103148161
  • Diameter:4.8 mm
  • Length:16 mm
  • Clamping range:from 10 to 12 mm
Not available in webshop

Sold per: 500Min. order: 500

1000 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x35

  • Eriks:23576805
  • Manufacturer:R103148351
  • Diameter:4.8 mm
  • Length:35 mm
  • Clamping range:from 25 to 30 mm
Not available in webshop

Sold per: 250Min. order: 250

1000 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 3.2x8

  • Eriks:23576773
  • Manufacturer:R103132081
  • Diameter:3.2 mm
  • Length:8 mm
  • Clamping range:from 35 to 55 mm
Not available in webshop

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

OMNI RVS A2/A2 PBK BLKLNG 4,8X12MM

  • Eriks:23253958
  • Manufacturer:34180048012
  • Diameter:4.8 mm
  • Length:12 mm

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 17/11/2026
Product Image

MASTERFIX Mfx rivet rvs dh 4.8x20

  • Eriks:23577048
  • Manufacturer:R105148201
  • Diameter:4.8 mm
  • Length:20 mm
  • Clamping range:from 13 to 15 mm
Not available in webshop

Sold per: 250Min. order: 250

500 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x10

  • Eriks:23576795
  • Manufacturer:R103148101
  • Diameter:4.8 mm
  • Length:10 mm
Not available in webshop

Sold per: 500Min. order: 500

33000 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st aimg 3,5 dh 4.0x12

  • Eriks:23576784
  • Manufacturer:R103140121
  • Diameter:4 mm
  • Length:12 mm
  • Clamping range:from 65 to 85 mm
Not available in webshop

Sold per: 500Min. order: 500

7000 In stock - Estimated delivery date 17/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/rvs dh 3.0x10

  • Eriks:23577109
  • Manufacturer:R107130101
  • Diameter:3 mm
  • Length:10 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

2000 In stock - Estimated delivery date 17/11/2026
Product Image

Blind rivet Stainless steel A2 5x21 /250

  • Eriks:23732028
  • Diameter:5 mm
  • Length:21 mm

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 250Min. order: 250

500 In stock - Estimated delivery date 17/11/2026
Product Image

Blind rivet Stainless steel A2 5x10 /500

  • Eriks:23732025
  • Diameter:5 mm
  • Length:10 mm

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 17/11/2026

€118.41/ pieceexcl. VAT

€143.28incl. VAT

Estimated delivery date - 25/11/2026

€131.42/ pieceexcl. VAT

€159.02incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GESIPA Blind rivet nut, st.steelA2 c-sunk head 90deg. M8x11x18.5mm

  • Eriks:13259596
  • Manufacturer:6432301
  • Clamping range:from 1.5 to 4.5 mm
  • Thread size metric (M..):8
  • Material:Stainless steel

€0.64/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Product Image

GESIPA Blind rivet nut, st.steelc-sunk head 90deg. M5x7x13.5mm

  • Eriks:13259592
  • Manufacturer:6432107
  • Clamping range:from 1.5 to 4 mm
  • Thread size metric (M..):5
  • Material:Stainless steel

€0.40/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026
Product Image

GESIPA Blind rivet nut, st.steelc-sunk head 90deg. M6x9x17mm

  • Eriks:13259594
  • Manufacturer:6432204
  • Clamping range:from 1.5 to 4.5 mm
  • Thread size metric (M..):6
  • Material:Stainless steel

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 24/11/2026

€0.47/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 01/12/2026
Product Image

GESIPA Blind rivet nut alu countersunk head 90deg. M5x7x13.5mm

  • Eriks:23429684
  • Manufacturer:6412130
  • Clamping range:from 1.5 to 4 mm
  • Thread size metric (M..):5
  • Material:Aluminium

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x20

  • Eriks:23576800
  • Manufacturer:R103148201
  • Diameter:4.8 mm
  • Length:20 mm
  • Clamping range:from 14 to 16 mm
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 30/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 3.0x6

  • Eriks:23576763
  • Manufacturer:R103130061
  • Diameter:3 mm
  • Length:6 mm
  • Clamping range:from 15 to 35 mm
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 30/11/2026
Contact us
Product Image

GESIPA Blind rivet nut, st.steelVA domehead M6x9x15.5mm

  • Eriks:13259586
  • Manufacturer:6430201
  • Clamping range:from 0.25 to 3.5 mm
  • Thread size metric (M..):6
  • Material:Stainless steel

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 24/11/2026