FACOM

FACOM Case aluminium rivets and pliers, type Y.RIV1

  • ERIKS:23444112
  • Manufacturer:3148510881652
Image 1
- Y.105B: riveter.
- Selection of rivets diameter 4 to 4.8 mm with standard head, 4.8 mm with wide head, in popular sizes for joint thickness 1.3 to 13 mm (approx. 450 rivets).
- Partitioned case with contents list.
- Case dimensions: 360 x 300 x 60 mm.
Weight: 2.700 kg.
Save to list

€131.42/ pieceexcl. VAT

€159.02incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Material sleeve
Aluminium
Material of pin
Carbon steel