

€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 1000Min. order: 1000
2000 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Aluminium |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 3 mm |
Length | 10 mm |
Gas-/waterproof | No |