

Sold per: 250Min. order: 250
1000 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Truss head |
Diameter | 4.8 mm |
Length | 35 mm |
Clamping range | from 25 to 30 mm |
Gas-/waterproof | No |